Lever Lockset, Mechanical, Privacy, Grade 1

YALE| Zoro #: G0874334| Mfr #: PBR8802FL x 626 x YMS

$530.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0874334 Mfr #: PBR8802FL x 626 x YMS
Series: 8800FLLockset Grade: 1
Lockset Handle Type: LeverBackset: 2-3/4"
Mortise/Cylindrical: MortiseElectrical/Mechanical: Mechanical
Style: 8800FL Pacific BeachStandards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Ligature Resistant: NoLockset Fire Rating: 3 hr.
Location Type: CommercialStrike Dim.: 1-1/4" x 4-7/8"
Number of Keys: 2Required Door Thickness: 1-3/4"
Item: Mortise LocksetSeries: 8800FL
Style: 8800FL Pacific BeachIncludes: Microsheild Anti-Microbial Finish
Strike Type: Curved LipADA Compliant: Yes
Key Type: Not KeyedLockset Finish: Dull Chrome
Lockset Function: PrivacyCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style 8800FL Pacific Beach, Lockset Finish Dull Chrome, Key Type Not Keyed, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Includes Microsheild Anti-Microbial Finish, Item Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 In.

Product Reviews