Lever Lockset, Mechanical, Storeroom

YALE| Zoro #: G1240793| Mfr #: PBCN8805FL x 626 x YMS

$482.64 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Microshield Anti-Microbial Coating
Item: Mortise Lockset
Style: 8800FL Pacific Beach

Technical Specifications

Zoro #: G1240793 Mfr #: PBCN8805FL x 626 x YMS
Location Type: CommercialStyle: 8800FL Pacific Beach
Series: 8800FLStandards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Mortise/Cylindrical: MortiseLockset Grade: 1
Electrical/Mechanical: MechanicalLigature Resistant: No
Strike Dim.: 1-1/4" x 4-7/8"Backset: 2-3/4"
Lockset Handle Type: LeverLockset Fire Rating: 3 hr.
Number of Keys: 2Required Door Thickness: 1-3/4"
Item: Mortise LocksetSeries: 8800FL
Style: 8800FL Pacific BeachIncludes: Microshield Anti-Microbial Coating
Lockset Finish: Dull ChromeLockset Function: Storeroom
Strike Type: Curved Lip StrikeADA Compliant: Yes
Key Type: DifferentCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style 8800FL Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Includes Microshield Anti-Microbial Coating, Item Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 In.

Product Reviews