Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Mortise Lockset, Mechanical, Classroom

  • Zoro #: G4560920
  • Mfr #: 8808FL PBR 626 RH LC
$577.16
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Mortise
See full product details
This item ships free.

Yale #8808FL PBR 626 RH LC Specifications

  • Zoro #: G4560920
  • Mfr #: 8808FL PBR 626 RH LC
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Mortise
  • Lockset Function: Classroom
  • Lockset Grade: 1
  • Lockset Finish: Satin Chrome
  • Keyway Type: None
  • Key Type: Not Keyed
  • Lockset Fire Rating: 3 hr
  • Item: Mortise Lockset
  • Standards: UL Listed
  • Ligature Resistant: No
  • Strike Type: ANSI
  • Number of Pins: 6
  • ADA Compliant: Yes
  • Series: Yale(R) 8800
  • Backset: 2 3/4 in
  • Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade 1, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(R) 8800, Strike Type ANSI

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Yale #8808FL PBR 626 RH LC