Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Mortise Lockset, Mechanical, Dormitory

  • Zoro #: G4561499
  • Mfr #: 8808FL AUCN 613E RH LC
No Product Image Available
$397.41
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Mortise
See full product details
This item ships free.

Yale #8808FL AUCN 613E RH LC Specifications

  • Zoro #: G4561499
  • Mfr #: 8808FL AUCN 613E RH LC
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Mortise
  • Lockset Function: Dormitory
  • Lockset Grade: 1
  • Lockset Finish: Dark Bronze
  • Keyway Type: None
  • Key Type: Not Keyed
  • Standards: UL Listed
  • Series: Yale(R) 8800
  • Strike Type: ANSI
  • Item: Mortise Lockset
  • ADA Compliant: Yes
  • Ligature Resistant: No
  • Lockset Fire Rating: 3 hr
  • Number of Pins: 6
  • Backset: 2 3/4 in
  • Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Mortise, Lockset Function Dormitory, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(R) 8800, Strike Type ANSI

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Yale #8808FL AUCN 613E RH LC