Skip to Main Content
customer-service Help
Yale

Mortise Lockset, Mechanical, Entrance

Feedback Help us improve our product images
$397.41
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Mortise
See full product details
This item ships free.
Total: $397.41

Yale #8807FL AUCN 626 RH LC Specifications

  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Mortise
  • Lockset Function: Entrance
  • Lockset Grade: 1
  • Lockset Finish: Satin Chrome
  • Keyway Type: None
  • Key Type: Not Keyed
  • Number of Pins: 6
  • Backset: 2 3/4 in
  • Ligature Resistant: No
  • ADA Compliant: Yes
  • Lockset Fire Rating: 3 hr
  • Standards: UL Listed
  • Series: Yale(R) 8800
  • Strike Type: ANSI
  • Item: Mortise Lockset
  • Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(R) 8800, Strike Type ANSI

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Yale #8807FL AUCN 626 RH LC