Skip to Main Content
customer-service Help
Yale

Mortise Lockset, Mechanical, Passage

Feedback Help us improve our product images
$395.75
  • Backset: 2 3/4 in
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
See full product details
This item ships free.
Total: $395.75

Yale #8801FL AUCN 613E RH Specifications

  • Backset: 2 3/4 in
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Mortise
  • Lockset Function: Passage
  • Lockset Grade: 1
  • Lockset Finish: Dark Bronze
  • Keyway Type: None
  • Key Type: Not Keyed
  • Number of Pins: 6
  • Series: Yale(R) 8800
  • ADA Compliant: Yes
  • Ligature Resistant: No
  • Item: Mortise Lockset
  • Standards: UL Listed
  • Strike Type: ANSI
  • Lockset Fire Rating: 3 hr
  • Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(R) 8800, Strike Type ANSI

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Yale #8801FL AUCN 613E RH