Rim Pullman Bolt, Exit Device, Grade 1

YALE| Zoro #: G0829814| Mfr #: 1800-42-689

$198.46 /ea

This item ships free. Details.Standard ground shipping.
Door Height: 96"Performance: Standard DutyFinish: Lacquer
Save 15%. Sign up for Z-mail.


Zoro #: G0829814 Mfr #: 1800-42-689
Door Height: 96"Performance: Standard Duty
Finish: LacquerDoor Handing: Non-handed
Fits Stile Width: 4-1/2"Standards: ANSI/BHMA A156.3, Type 1 Grade 1
For Door Thickness: 1-3/4"Door Width: 36" to 42"
ADA Compliant: ADA CompliantItem: Rim Pullman Bolt
Series: 1800Grade: 1
Fire Rated: NoExit Device Type: Exit Device
Country of Origin (subject to change): Mexico


Rim Pullman Bolt, Exit Device, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 36 In. to 42 In., Series 1800, Door Height 96 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Non-Handed, ADA Compliant, No, Standards ANSI/BHMA A156.3, Type 1 Grade 1