Yale
Rim Pullman Bolt, Exit Device, Grade 1
Mfr # 1800-48-689
Zoro # G1044872
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1800
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 42 in to 48 in
- Fits Stile Width 4 1/2 in
Explore More Products
- YALE Rim Exit Device 2100-36 689
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D 7100F 36 630
- YALE Rim Pullman Bolt, Exit Device, 7100 Series 7100F
- YALE Rim Pullman Bolt, Grade 1,2100 Series 2100F x 689
- YALE Grade 1 Concealed Vertical Rod Exit Device, 36" x 96", 32D, RHR 7220 36 RHR 630
- YALE Rim Pullman Bolt, Grade 1,2100 Series 2100-SB
- YALE Surface Vertical Rod, Grade 1, Bronze 691 1810-36-691
- YALE Surface Vertical Rod, Grade 1, Bronze 691 1810-48-691
- YALE Grade 1 Surface Vertical Rod Exit Device, 36" x 84", SP28, LHR 2110-36 689 LHR
- VON DUPRIN Lever, Grade 1, Unfinished 230L-06 SP28 3215 LHR
- DETEX Rim Exit Device with Alarm, ECL-230, 9V ECL-230D W-CYL
- Yale Exit Devices