Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Rim Pullman Bolt, Exit Device, Grade 1

YALE| Zoro #: G0299327| Mfr #: 1810-42-689

$305.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Door Height: 96"Performance: Standard DutyFinish: Lacquer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0299327 Mfr #: 1810-42-689
Door Height: 96"Performance: Standard Duty
Finish: LacquerDoor Handing: Right Hand Reversible
Fits Stile Width: 4-1/2"Standards: ANSI/BHMA A156.3, Type 2 Grade 1
For Door Thickness: 1-3/4"Door Width: 36" to 42"
ADA Compliant: ADA CompliantItem: Rim Pullman Bolt
Series: 1800Grade: 1
Fire Rated: NoExit Device Type: Exit Device
Country of Origin (subject to change): Mexico

Description

Rim Pullman Bolt, Exit Device, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 36 In. to 42 In., Series 1800, Door Height 96 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, ADA Compliant, No, Standards ANSI/BHMA A156.3, Type 2 Grade 1

Reviews