HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rim Pullman Bolt, Exit Device, Grade 1

YALE| Zoro #: G1812684| Mfr #: 2100F x 630

$487.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: ADA Compliant
Series: 2100
Exit Device Type: Exit Device
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812684 Mfr #: 2100F x 630
ADA Compliant: ADA CompliantSeries: 2100
Exit Device Type: Exit DeviceFits Stile Width: 4-1/2"
Grade: 1Door Width: 30" to 36"
Door Height: 84"Performance: Standard Duty
Standards: ANSI/BHMA A156.3 Grade 1, ULFor Door Thickness: 1-3/4"
Finish: Stainless steelLockdown Type: Hex Dogging
Item: Rim Pullman BoltDoor Handing: Non-handed
Fire Rated: YesCountry of Origin (subject to change): Mexico

Description

Rim Pullman Bolt, Exit Device, Hex Dogging, Standard Duty Performance, Grade 1, Stainless Steel Finish, Door Width 30 In. to 36 In., Series 2100, Door Height 84 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI/BHMA A156.3 Grade 1, UL

Reviews