Rim Pullman Bolt, Exit Device, Painted 691

YALE| Zoro #: G2272322| Mfr #: 2100F x 691

$263.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rim Pullman Bolt
Exit Device Type: Exit Device
Door Width: 30" to 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272322 Mfr #: 2100F x 691
Item: Rim Pullman BoltExit Device Type: Exit Device
Door Width: 30" to 36"Lockdown Type: Hex Dogging
For Door Thickness: 1-3/4"Performance: Standard Duty
Series: 2100ADA Compliant: ADA Compliant
Door Height: 84"Standards: ANSI/BHMA A156.3 Grade 1, UL
Door Handing: Non-handedFits Stile Width: 4-1/2"
Grade: 1Finish: Painted
Fire Rated: YesCountry of Origin (subject to change): Mexico

Description

Rim Pullman Bolt, Exit Device, Hex Dogging, Standard Duty Performance, Grade 1, Painted Finish, Door Width 30 In. to 36 In., Series 2100, Door Height 84 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI/BHMA A156.3 Grade 1, UL

Reviews