KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rim Square Bolt, Exit Device, Grade 1

YALE| Zoro #: G1128477| Mfr #: 2150 x 630

$420.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Exit Device Type: Exit Device
Door Width: 30" to 36"
Fire Rated: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128477 Mfr #: 2150 x 630
Exit Device Type: Exit DeviceDoor Width: 30" to 36"
Fire Rated: NoFits Stile Width: 4-1/2"
Performance: Standard DutySeries: 2100
For Door Thickness: 1-3/4"Grade: 1
ADA Compliant: ADA CompliantStandards: ANSI/BHMA A156.3 Grade 1, UL
Finish: Stainless steelDoor Handing: Non-handed
Door Height: 84"Item: Rim Square Bolt
Country of Origin (subject to change): United States

Description

Rim Square Bolt, Exit Device, Standard Duty Performance, Grade 1, Stainless Steel Finish, Door Width 30 In. to 36 In., Series 2100, Door Height 84 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Non-Handed, ADA Compliant, No, Standards ANSI/BHMA A156.3 Grade 1, UL

Reviews