Yale
Rim Square Bolt, Exit Device, Grade 1
Mfr # 2150 x 691
Zoro # G1165263
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2100
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 4 1/2 in
Explore More Products
- YALE 2100 Series Grade 1 Surface Exit Device, 36", US32D 2100-36 630
- YALE Rim Pullman Bolt, Grade 1,1800 Series 1800F-48-689
- YALE Grade 1 Surface Vertical Rod Exit Device, 36" x 96", US32D 7110 36 630
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D 7100F 36 630
- YALE Rim Exit Device, Exit Only, Non-Handed 6100-36 x 630
- YALE Surface Vertical Rod, Heavy Duty 7110F
- YALE Rim Pullman Bolt, Exit Device, Bronze 691 1800F-48-691
- YALE Rim Square Bolt, Exit Device, Grade 1 2150F x 691
- YALE Exit Device 2100F-36 689
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage ED910-36 AL
- ADAMS RITE Adams Rite 8200 Series Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 96", Du ADR-8222-36
- Yale Exit Devices