KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rim Square Bolt, Exit Device, Grade 1

YALE| Zoro #: G2442011| Mfr #: 2150F x 691

$366.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Exit Device Type: Exit Device
Door Width: 30" to 36"
Fire Rated: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442011 Mfr #: 2150F x 691
Exit Device Type: Exit DeviceDoor Width: 30" to 36"
Fire Rated: YesLockdown Type: Hex Dogging
Fits Stile Width: 4-1/2"Performance: Standard Duty
Series: 2100For Door Thickness: 1-3/4"
Grade: 1ADA Compliant: ADA Compliant
Standards: ANSI/BHMA A156.3 Grade 1, ULFinish: Painted
Door Handing: Non-handedItem: Rim Square Bolt
Country of Origin (subject to change): United States

Description

Rim Square Bolt, Exit Device, Hex Dogging, Standard Duty Performance, Grade 1, Painted Finish, Door Width 30 In. to 36 In., Series 2100, Door Height -, Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI/BHMA A156.3 Grade 1, UL

Reviews