SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rim Square Bolt, Exit Device, Heavy Duty

YALE| Zoro #: G0627033| Mfr #: 7150-36 32D

$646.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Exit Device Type: Exit DeviceFor Door Thickness: 1-3/4"Standards: UL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0627033 Mfr #: 7150-36 32D
Exit Device Type: Exit DeviceFor Door Thickness: 1-3/4"
Standards: ULItem: Rim Square Bolt
Finish: Stainless steelFire Rated: No
Performance: Heavy-DutySeries: 7150
Door Handing: Non-handedGrade: 1
Door Width: 30" to 36"Country of Origin (subject to change): United States

Description

Rim Square Bolt, Exit Device, Heavy-Duty Performance, Grade 1, Stainless Steel Finish, Door Width 30 In. to 36 In., Series 7150, For Door Thickness 1-3/4 In., Door Handing Non-Handed, No, Standards UL, Type Rim SquareBolt(R)

Reviews