THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Surface Vertical Rod, Grade 1, 36In, Bronze

YALE| Zoro #: G1124374| Mfr #: 1810F-36-691

$325.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Surface Vertical Rod
Exit Device Type: Exit Device
Door Width: 30" to 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1124374 Mfr #: 1810F-36-691
Item: Surface Vertical RodExit Device Type: Exit Device
Door Width: 30" to 36"Lockdown Type: Hex Dogging
For Door Thickness: 1-3/4"Performance: Standard Duty
Series: 1800ADA Compliant: ADA Compliant
Door Height: 96"Standards: ANSI/BHMA A156.3, Type 2 Grade 1, UL/cUL
Door Handing: Right Hand ReversibleFits Stile Width: 4-1/2"
Grade: 1Finish: Bronze
Fire Rated: YesCountry of Origin (subject to change): Mexico

Description

Surface Vertical Rod, Exit Device, Hex Dogging, Standard Duty Performance, Grade 1, Bronze Finish, Door Width 30 In. to 36 In., Series 1800, Door Height 96 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, ADA Compliant, Yes, Standards ANSI/BHMA A156.3, Type 2 Grade 1, UL/cUL

Reviews