SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Surface Vertical Rod, Grade 1, 42In, Alum.

YALE| Zoro #: G1454205| Mfr #: 1810F-42-689

$332.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lockdown Type: Hex DoggingPerformance: Standard DutyFinish: Lacquer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454205 Mfr #: 1810F-42-689
Lockdown Type: Hex DoggingPerformance: Standard Duty
Finish: LacquerDoor Handing: Right Hand Reversible
Fits Stile Width: 4-1/2"Standards: ANSI/BHMA A156.3, Type 2 Grade 1, UL/cUL
For Door Thickness: 1-3/4"Door Width: 36" to 42"
ADA Compliant: ADA CompliantItem: Surface Vertical Rod
Series: 1800Door Height: 96"
Grade: 1Fire Rated: Yes
Exit Device Type: Exit DeviceCountry of Origin (subject to change): Mexico

Description

Surface Vertical Rod, Exit Device, Hex Dogging, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 36 In. to 42 In., Series 1800, Door Height 96 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, ADA Compliant, Yes, Standards ANSI/BHMA A156.3, Type 2 Grade 1, UL/cUL

Reviews