Surface Vertical Rod, Grade 1, Bronze 691

YALE| Zoro #: G2242843| Mfr #: 1810-36-691

$276.50 /ea

This item ships free. Details.Standard ground shipping.
Door Height: 96"Performance: Standard DutyFinish: Bronze
Save 15%. Sign up for Z-mail.


Zoro #: G2242843 Mfr #: 1810-36-691
Door Height: 96"Performance: Standard Duty
Finish: BronzeDoor Handing: Right Hand Reversible
Fits Stile Width: 4-1/2"Standards: ANSI/BHMA A156.3, Type 2 Grade 1
For Door Thickness: 1-3/4"Door Width: 30" to 36"
ADA Compliant: ADA CompliantItem: Surface Vertical Rod
Series: 1800Grade: 1
Fire Rated: NoExit Device Type: Exit Device
Country of Origin (subject to change): Mexico


Surface Vertical Rod, Exit Device, Standard Duty Performance, Grade 1, Bronze Finish, Door Width 30 In. to 36 In., Series 1800, Door Height 96 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, ADA Compliant, No, Standards ANSI/BHMA A156.3, Type 2 Grade 1