Surface Vertical Rod, Grade 1, Lacquer 689

YALE| Zoro #: G1805946| Mfr #: 2110F x 689

$533.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Surface Vertical Rod
Exit Device Type: Exit Device
Door Width: 30" to 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805946 Mfr #: 2110F x 689
Item: Surface Vertical RodExit Device Type: Exit Device
Door Width: 30" to 36"For Door Thickness: 1-3/4"
Performance: Standard DutySeries: 2100
ADA Compliant: ADA CompliantDoor Height: 84"
Standards: ANSI/BHMA A156.3 Grade 1, ULDoor Handing: Right Hand Reversible
Fits Stile Width: 4-1/2"Grade: 1
Finish: LacquerFire Rated: Yes
Country of Origin (subject to change): Mexico

Description

Surface Vertical Rod, Exit Device, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 30 In. to 36 In., Series 2100, Door Height 84 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, ADA Compliant, Yes, Standards ANSI/BHMA A156.3 Grade 1, UL

Reviews