HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Surface Vertical Rod, Heavy Duty

YALE| Zoro #: G1964645| Mfr #: 7110

$746.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lockdown Type: Hex Dogging
Finish: Stainless steel
Door Handing: Right Hand Reversible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964645 Mfr #: 7110
Lockdown Type: Hex DoggingFinish: Stainless steel
Door Handing: Right Hand ReversibleExit Device Type: Exit Device
Standards: ULFor Door Thickness: 1-3/4"
Door Width: 30" to 36"Door Height: 84"
Item: Surface Vertical RodSeries: 7100
Grade: 1Performance: Heavy-Duty
Fire Rated: NoFits Stile Width: 4-1/2"
Country of Origin (subject to change): United States

Description

Surface Vertical Rod, Exit Device, Hex Dogging, Heavy-Duty Performance, Grade 1, Stainless Steel Finish, Door Width 30 In. to 36 In., Series 7100, Door Height 84 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, No, Standards UL

Reviews