PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Surface Vertical Rod, Heavy Duty

YALE| Zoro #: G2260377| Mfr #: 7110F

$739.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Exit Device Type: Exit DeviceLockdown Type: Hex DoggingDoor Height: 84"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260377 Mfr #: 7110F
Exit Device Type: Exit DeviceLockdown Type: Hex Dogging
Door Height: 84"Standards: UL
Item: Surface Vertical RodFinish: Stainless steel
Fire Rated: YesPerformance: Heavy-Duty
Fits Stile Width: 4-1/2"Series: 7100
Door Handing: Right Hand ReversibleFor Door Thickness: 1-3/4"
Grade: 1Door Width: 30" to 36"
Country of Origin (subject to change): United States

Description

Surface Vertical Rod, Exit Device, Hex Dogging, Heavy-Duty Performance, Grade 1, Stainless Steel Finish, Door Width 30 In. to 36 In., Series 7100, Door Height 84 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, Yes, Standards UL, Type Surface Vertical Rod

Reviews