Surface Vertical Rod, Stainless Steel 630

YALE| Zoro #: G2210223| Mfr #: 2110F x 630

$711.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Surface Vertical Rod
Exit Device Type: Exit Device
Door Width: 30" to 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210223 Mfr #: 2110F x 630
Item: Surface Vertical RodExit Device Type: Exit Device
Door Width: 30" to 36"Lockdown Type: Hex Dogging
For Door Thickness: 1-3/4"Performance: Standard Duty
Series: 2100ADA Compliant: ADA Compliant
Door Height: 84"Standards: ANSI/BHMA A156.3 Grade 1, UL
Door Handing: Right Hand ReversibleFits Stile Width: 4-1/2"
Grade: 1Finish: Stainless steel
Fire Rated: YesCountry of Origin (subject to change): Mexico

Description

Surface Vertical Rod, Exit Device, Hex Dogging, Standard Duty Performance, Grade 1, Stainless Steel Finish, Door Width 30 In. to 36 In., Series 2100, Door Height 84 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, ADA Compliant, Yes, Standards ANSI/BHMA A156.3 Grade 1, UL

Reviews