Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Surface Vertical Rod, Standard Duty

  • Zoro #: G0522471
  • Mfr #: 2110-BL

$295.59

  • Type: Surface Vertical Rod
  • Fire Rated: No
  • Door Width: 30" to 36"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Yale #2110-BL Specifications

  • Zoro #: G0522471
  • Mfr #: 2110-BL
Type: Surface Vertical Rod Fire Rated: No
Door Width: 30" to 36" Series: 2100
Finish: Stainless steel For Door Thickness: 1-3/4"
Grade: 1 Door Handing: Right Hand Reversible
Item: Surface Vertical Rod Exit Device Type: Exit Device
Standards: UL Door Height: 86"
Performance: Standard Duty Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Surface Vertical Rod, Exit Device, Standard Duty Performance, Grade 1, Stainless Steel Finish, Door Width 30 In. to 36 In., Series 2100, Door Height 86 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, No, Standards UL, Type Surface Vertical Rod

Technical Guides

Reviews of Yale #2110-BL