Surface Vertical Rod, Standard Duty

YALE| Zoro #: G0737502| Mfr #: 2110 x 630

$611.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Stainless steel
Door Handing: Right Hand Reversible
Standards: ANSI/BHMA A156.3 Grade 1, UL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737502 Mfr #: 2110 x 630
Finish: Stainless steelDoor Handing: Right Hand Reversible
Standards: ANSI/BHMA A156.3 Grade 1, ULADA Compliant: ADA Compliant
Door Width: 30" to 36"Grade: 1
Fits Stile Width: 4-1/2"Item: Surface Vertical Rod
For Door Thickness: 1-3/4"Door Height: 84"
Fire Rated: NoPerformance: Standard Duty
Exit Device Type: Exit DeviceSeries: 2100
Country of Origin (subject to change): Mexico

Description

Surface Vertical Rod, Exit Device, Standard Duty Performance, Grade 1, Stainless Steel Finish, Door Width 30 In. to 36 In., Series 2100, Door Height 84 In., Fits Stile Width 4-1/2 In., For Door Thickness 1-3/4 In., Door Handing Right Hand Reversible, ADA Compliant, No, Standards ANSI/BHMA A156.3 Grade 1, UL, Type Surface Vertical Rod

Reviews