Yard Butler
Wall Mount Hose Reel, Steel, 12 in. Reel W
- Zoro #: G2100887
- Mfr #: SRWM-180
Tap to zoom
Hover or click to zoom
$119.00
- Item: Garden Hose Hanger
- Hose Storage Type: Wall Mounted Hose Reel
- Construction: Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $119.00
Yard Butler #SRWM-180 Specifications
- Zoro #: G2100887
- Mfr #: SRWM-180
- Item: Garden Hose Hanger
- Hose Storage Type: Wall Mounted Hose Reel
- Construction: Steel
- Color: Gray
- Material: Steel
- Includes: (2) 1/4" x 2-1/2" Lag Screws, (2) 1/4" x 3-1/2" Lag Screws, (4) 1/4" Washers, Reel Assembly, Reel Crank Handle, Wall Mount Bar
- Reel Width: 12 in
- Hose Cap. 5/8-In. I.D.: 100 ft
- Hose Cap. 3/4-In. I.D.: 75 ft
- Cart Height: 17 in
- Number of Wheels: 0
- Reel Dia.: 18 in
- Features: 180 Degrees Swivel, Heavy Duty Bracing
- Hose Cap. 1/2-In. I.D.: 125 ft
- Hose Capacity: 100 ft (5/8 in I.D.)
- For Use With: Garden Hose
- Overall Dimensions: 7 7/8 in L x 16 7/8 in W x 17 in H
- Number of Mount Holes: 2
- Overall Width: 16 7/8 in
- Hose Reel Primary Application: Garden Hoses
- Includes Hose: No
- Reel Color: Gray
- Overall Height: 17 in
- Fasteners Included: Yes
- Overall Length: 7 7/8 in
- Mount Hole Diameter: 3/8 in
- Country of Origin (subject to change): Mexico
Description
Garden Hose Hanger, Garden Hoses, Hose Capacity 100 ft (5/8 in I.D.), Includes Hose No, Material Steel, Reel Color Gray, Overall Height 17 in, Overall Length 7 7/8 in, Overall Width 16 7/8 in, Mount Hole Diameter 3/8 in, Number of Mount Holes 2, Fasteners Included Yes, For Use With Garden Hose, 180 Degrees Swivel, Heavy Duty Bracing, (2) 1/4 In. x 2-1/2 In. Lag Screws, (2) 1/4 In. x 3-1/2 In. Lag Screws, (4) 1/4 In. Washers, Reel Assembly, Reel Crank Handle, Wall Mount Bar
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Reviews of Yard Butler #SRWM-180
Explore more
- Yard Butler Hose Hanger, Steel, Green, 5.5 In D, 11 In W HC-2
- Yard Butler Free Standing Hose Reel, Steel, 18 In.Dia. SR-360
- Yard Butler Compact Hose Truck IHTC-1
- Yard Butler Wall Mount Hose Hanger, Steel, 10 In. Dia. HHRP-4
- Yard Butler Hose Hanger, Wall Mount IHCWM-1
- Yard Butler Hose Hanger, With Faucet IHCF-3
- Yard Butler Watering & Irrigation