customer-service Help
Yard Tuff

V-Style Acreage Rake

Yard Tuff V-Style Acreage Rake ACR-500T
Hover or click to zoom Tap to zoom
$622.71
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $622.71

Yard Tuff #ACR-500T Specifications

  • Country of Origin (subject to change): China

Description

Rake, dethatch, gather cut grass and leaves and put them into a neat windrow for easy pick up with a lawn sweeper. The 20" dia. tine reels on this feature built-in bearings for smooth performance and are reversible for extended use. each side can be manually lifted letting you rake just to one side. Features heavy-duty 1" steel tube frame with a pin-style hitch and 12" pneumatic tires. 48"W V-rake has 4 tine reels and measures 50"L x 48"W x 20"H. 60"W V-rake has 6 tine reels and measures 60"L x 60"W x 32"H. Select width from the drop-down menu above.

Reviews of Yard Tuff #ACR-500T