Yellow Jacket
Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg
Mfr # 19109
Zoro # G4657362
$19.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application HVAC
- Color Gold
- Angle 0 Degrees
- Working Pressure 800 psi
Explore More Products
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg 93843
- YELLOW JACKET Charging/Vacuum Hose, 120" L, Red 22710
- YELLOW JACKET O-RING FOR GAS BALLAST 93398
- YELLOW JACKET Gauge Boots, 2-1/2 In Dia, PR 49090
- YELLOW JACKET Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 45 Deg Angle, Number of Hoses 3, 60 in L 22985
- YELLOW JACKET Charging/Vacuum Hose, 60 In, Yellow 21060
- YELLOW JACKET Blue Hose 29272
- YELLOW JACKET Mancover Manifold Guard 49095
- YELLOW JACKET Heavy Duty Hose 15660
- YELLOW JACKET Gauge, 3-1/8In Dia, High Side, Red, 800 psi 49141
- YELLOW JACKET Red 134a Gauge 49051
- Yellow Jacket Manifold Gauge Set Accessories