Shop Alternate Products
This Product is Discontinued
Yellow Jacket
Refrig Evacuation Pump, 8.0 cfm, 8 ft. (Discontinued)
Mfr # 93580
Zoro # G2944417
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- HP 1/2 hp
- Inlet Port Size 1/4 in and 1/2 in Flare
- Voltage 115V AC
- Amps AC 6.2 A