Fin Comb Kit, 8 to 20 Fins per In.
- Zoro #: G5364186
- Mfr #: 61158
$13.95
- Promotion Restriction: Not eligible for promotion
- Width: 6 in
- Item: Fin Comb Kit
Yellow Jacket #61158 Specifications
| |
Promotion Restriction: Not eligible for promotion | Width: 6 in |
Item: Fin Comb Kit | Includes: Set of Six Fins, Size Orange 8 and 10, Red 18 and 20, Lime Green 16 and 17, Green 12 and 14, Blue 11 and 13, Yellow 9 and 15 |
Color: Orange, Yellow, Blue, Green, Lime, Red | Fins per Inch: 8 to 20 |
Length: 5 in | Country of Origin (subject to change): United States |
Description
Fin Comb Kit, Color Orange, Yellow, Blue, Green, Lime, Red, Fins per Inch 8 to 20, Length 5 in, Width 6 in, Includes Set of Six Fins, Size Orange 8 and 10, Red 18 and 20, Lime Green 16 and 17, Green 12 and 14, Blue 11 and 13, Yellow 9 and 15