Yellow Jacket
Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 0 Deg Angle, Number of Hoses 3, 60 in L
Mfr # 29985
Zoro # G3639133
Free Shipping & Returns
$139.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 60 in
- Color Blue, Red, Yellow
- Angle 0 Degrees
- Working Pressure 800 psi
Explore More Products
- YELLOW JACKET Digital Pressure Temp. Gauge, 2 Valves 67023
- YELLOW JACKET Charging/Vacuum Hose, 120" L, Red 22710
- YELLOW JACKET Manifold Hose Set, 9 In, Red, Yellow, Blue 25980
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 45 Deg 19208
- YELLOW JACKET Gauge, 2-1/2 In Dia, High Side, Red, 500 psi 49001
- YELLOW JACKET Low Side Hose, Low Loss, 60 In, Blue 29260
- YELLOW JACKET Yellow Hose 22060
- YELLOW JACKET Red/Yellow/Blue Charging Hose 29485
- YELLOW JACKET Red Flexflow Hose 29611
- YELLOW JACKET Gauge, 3-1/8In Dia, Low Side, Blue, 800 psi 49142
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 9 In, Yel 25002
- Yellow Jacket Manifold Gauge Set Accessories