Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Mechanical Manifold Gauge Set, 4-Valve

  • Zoro #: G4265712
  • Mfr #: 49967

$210.42

Details
  • Number of Hoses: 4
  • Gauges Low Side Blue: 0 to 350 psi
  • Vacuum Port Size: 3/8"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Yellow Jacket #49967 Specifications

  • Zoro #: G4265712
  • Mfr #: 49967
Number of Hoses: 4 Gauges Low Side Blue: 0 to 350 psi
Vacuum Port Size: 3/8" Material: Forged Aluminum Alloy
Number of Valves: 4 Item: Mechanical Manifold Gauge Set
Gauge Accuracy: +/-1.00% Hose Length: 60"
Features: Forged with 3-1/8" Dia. High and Low Side Gauges, Valves Utilize Double O-Ring Piston Gauges High Side Red: 0 to 800 psig
Refrigerant Compatibility: R-22, R-404A, R-410A Country of Origin (subject to change): United States

Description

Valve readout options on our manifold gauge sets include options for either analog meters or digital displays. Yellow Jacket Mechanical Manifold Gauge Set include characteristics like: Material: Forged Aluminum Alloy, Number Of Valves: 4.

Reviews of Yellow Jacket #49967