Yellow Jacket
Refrigerant Evacuation Pumps
- Zoro #: G602635386
- Mfr #: 93780
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Refrigerant Evacuation Pumps
- HP: 1/2 hp
- Inlet Port Size: 1/2 in, 3/8 in and 1/4 in Flare
- Weight: 26.8 lb
- Displacement: 8 cfm
- End Vacuum: 15 micron
$943.67
Subtotal: $943.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Yellow Jacket #93780 Specifications
- Zoro #: G602635386
- Mfr #: 93780
- UPC #: 686800937809
- Promotion Restriction: Not eligible for promotion
- Item: Refrigerant Evacuation Pumps
- HP: 1/2 hp
- Inlet Port Size: 1/2 in, 3/8 in and 1/4 in Flare
- Weight: 26.8 lb
- Displacement: 8 cfm
- End Vacuum: 15 micron
- Country of Origin (subject to change): United States
Description
Refrigerant Evacuation Pumps, 8 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in, 3/8 in and 1/4 in Flare, 15 micron End Vacuum, Weight 26.8 lb
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Yellow Jacket #93780
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- YELLOW JACKET Vacuum Pump Oil, 1 gal., 39 Grade, PK6 93096
- YELLOW JACKET Refrigerant Evacuation Pumps 93760
- YELLOW JACKET Refrig Evacuation Pump, 7.0 cfm, 6 ft. 93600
- NAVAC BreakFree Cordless Vacuum Pump, 2 CFM NP2DLM
- HEIDOLPH Vacuum Pump, 1/16 HP, 120 V 036306604
- BACHARACH Pump For Multi-Zone Refrigerant Monitors 3015-5176
- FJC Vacuum Pump Adapter 6014
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V 1402N-01
- UNITED SCIENTIFIC PP Tubing Connector Assortment, 36, PK 36 TCA002
- GAST Lubricating Oil, 1 Quart, SAE Grade 10 KAD220-WW
- FJC Vacuum Pump, 5.0 CFM 6912
- Yellow Jacket Vacuum Pumps