Tube Bender, 3/8, 1/2, 5/8, 3/4, 7/8 In

YELLOW JACKET| Zoro #: G1402335| Mfr #: 60331

$181.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Die Cast Aluminum
Markings: Index marks
Calibration Increments (Deg.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1402335 Mfr #: 60331
Construction: Die Cast AluminumMarkings: Index marks
Calibration Increments (Deg.): -Overall Length (In.): -
Features: Open Bending Frame, Mechanical Ratchet FeedBend Angle (Deg.): 0 to 90
Outside Dia. Tubing (In.): 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8Meets/Exceeds: -
Centerline Bend Radius: 1-3/16" for 3/8"OD, 1-3/8" for 1/2"OD, 1-15/16" for 5/8"OD, 2-15/16" for 3/4"OD, 3-3/8" for 7/8"ODItem: Tube Bender
Outside Dia. Tubing (mm): -Application: Soft Copper, Aluminum and Light Wall Hydraulic Tubing
Type: One-Handed RatchetHandle Type: Long, Non-cushioned
Country of Origin (subject to change): Taiwan, Province of China

Description

Tube Bender, One-Handed Ratchet, Outside Dia Tubing 3/8, 1/2, 5/8, 3/4, 7/8 In, Centerline Bend Radius 1 3/16 For 3/8 OD, 1 3/8 For 1/2 OD, 1 15/16 For 5/8 OD, 2 15/16 For 3/4 OD, 3 3/8 For 7/8 OD, Bend Angle Up To 90 Deg, Index marks, Handle Type Long, Non-cushioned, Die Cast Aluminum, Open Bending Frame, Mechanical Ratchet Feed, Soft Copper, Aluminum And Light Wall Hydraulic Tubing

Reviews