4 Flute Long Length Ball Nose Tialn-Futura Coated Carbide

  • Mfr # 51579TF

  • Zoro # G4178639


product price:  $63.25
/ea

Key Features

Number of Flutes
4
End Mill Application
General Purpose
Spiral Direction
Right Hand
Helix Type
Equal Index
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51579TF
Zoro #
G4178639
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/16 in
Length of Cut
1-1/8 in
Overall Length
3 in
Milling Diameter
5/16 in

Details

Number of Flutes
4
End Mill Application
General Purpose
Spiral Direction
Right Hand
Helix Type
Equal Index
Single End/Double End
Single End
Cutting Direction
Right Hand
Measurement System
Inch
Shank Type
Plain
Helix Angle
30 Degrees
Material
Carbide
End Mill Style
Ball
Finish
TiAlN (TYLON)-FUTURA
Center Cutting
Yes
Series
E5060

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.