Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated
- Zoro #: G4510789
- Mfr #: TD420
Hover or click to zoom Tap to zoom
Key Features
- Material: Carbide
- Type: Metric Internal Threads - DIN 13
- Cutting Direction: Right
- Number of Flutes: 4
- Application: P, K, N
- Pitch: 1.5
- Size: M10 - 1.5 PITCH
- Diameter (fraction): 0.3
$158.99
Subtotal: $158.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- YG-1 TOOL CO ThreadMillsSolidCarbide60°HelicalFluteTialnCoatedTaperPipe TG780
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE740
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE280
- OSG Thread Mill, EXO(R), Carbide, 3/8-24 4100001311
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 4.800 mm, Number of Flutes: 4 882130
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-24, 0.6 Cut, TiAlN TMLR139-24ELA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, Carbide, 1 - 2-11.5 TM650-11.5NPTF
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 3.000 mm, Thread Size: M4 826526-C3
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 1.900 mm, Finish - Machining: AlTiN 890322-C3
- PROTOTYP Solid Carbide Thread Milling Cutter, Cylindrical Shank, Coolant Style TC620-UNC5/16-A1D-WB10TJ
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/8-27 TM280-27NPTF
- Yg-1 Tool Co Threading & Turning Tools