Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified
- Zoro #: G4515969
- Mfr #: TE570
Hover or click to zoom Tap to zoom
Key Features
- Material: Carbide
- Type: Unified Internal Threads - ANSI B 1.1
- Cutting Direction: Right
- Number of Flutes: 4
- Size: 45293
- Pitch: 24
- Application: P, K, N
- Thd. Lgth. (inch): 1
$121.33
Subtotal: $121.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Yg-1 Tool Co
- MFR #TE570
- Zoro #G4515969
- Country of OriginUnknown
- Category Carbide Thread Mills
Dimensions
Size | 45293 |
Shank Dia. (fraction) | 0.375 |
Shank Dia. (mm) | 9.525 |
Diameter (inch) | 0.37 |
Size & Pitch | 45293 |
Diameter (fraction) | 0.37 |
Diameter (mm) | 9.398 |
Shank Dia. (inch) | 0.375 |
Details
Material | Carbide |
Type | Unified Internal Threads - ANSI B 1.1 |
Cutting Direction | Right |
Number of Flutes | 4 |
Pitch | 24 |
Application | P, K, N |
Thd. Lgth. (inch) | 1 |
Package (W) | 0.75 |
Coating | TiAN |
Thd. Lgth. (metric) | 25.4 |
OAL (fraction) | 3.5 |
Shank Style | Plain |
OAL (mm) | 88.9 |
Thd. Lgth. (fraction) | 1 |
System of Measurement | Inch |
Thread Series | UN |
Reviews of Yg-1 Tool Co #TE570
Explore more
- YG-1 TOOL CO ThreadMillsSolidCarbide60°HelicalFluteTialnCoatedTaperPipe TG020
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated TD700
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE500
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE480
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE620
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated TD780
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE740
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE720
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated TD380
- WALTER PROTOTYP Walter Prototyp - Thread milling cutter H5336016-UNJF5/16
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.2450", Finish - Machining: Uncoated 70204
- Yg-1 Tool Co Carbide Thread Mills