Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified
- Zoro #: G4518069
- Mfr #: TE590
Hover or click to zoom Tap to zoom
Key Features
- Material: Carbide
- Type: Unified Internal Threads - ANSI B 1.1
- Cutting Direction: Right
- Number of Flutes: 4
- Size: 46754
- Application: P, K, N
- Pitch: 28
- Thread Series: UN
$170.99
Subtotal: $170.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE710
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated TD310
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE570
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1150", Number of Flutes: 3 836728-C6
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, M14x1.75mm TM14-1.75MM-H
- WALTER PROTOTYP Walter Prototyp - Thread milling cutter H505501-M6
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1800", Overall Length: 2.3500" 836744-C6
- INTERNAL TOOL A 1/4 X 3/8 X 20 Pitch Buttress Thread T 38-1100
- WALTER PROTOTYP Walter Prototyp - Thriller H5075018-M12
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.0800", Thread Size: 4 986610-C6
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.0930" (3/32), Finish - Machining: AlTiN 41415-C3
- Yg-1 Tool Co Carbide Thread Mills