Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified
- Zoro #: G4518163
- Mfr #: TE600
Hover or click to zoom Tap to zoom
Key Features
- Material: Carbide
- Type: Unified Internal Threads - ANSI B 1.1
- Cutting Direction: Right
- Number of Flutes: 4
- Size: 44455
- Application: P, K, N
- Pitch: 12
- Thd. Lgth. (metric): 22.225
$170.99
Subtotal: $170.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated TD380
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE700
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedTaperPipe TF020
- WALTER PROTOTYP Walter Prototyp - Thread milling cutter H505501-M12
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.1200", Length of Cut: 1/4" 16909-C3
- MELIN TOOL CO Carbide Un Thread Mill 0.345 X 3/4, Shank Dia.: 3/8" TM-7/16-20-S
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 3/4, Flute Type: Helical TM-3/8-24-H
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads 821470
- INTERNAL TOOL A .270 X .750 Reach 12 Pitch Acme Thread 35-6010-C
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-36 TM187-36
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Number of Flutes: 4 942931
- Yg-1 Tool Co Threading & Turning Tools