Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified
- Zoro #: G4502599
- Mfr #: TE720
Hover or click to zoom Tap to zoom
Key Features
- Type: Unified Internal Threads - ANSI B 1.1
- Material: Carbide
- Cutting Direction: Right
- Number of Flutes: 4
- Pitch: 16
- Size: 44259
- Application: P, K, N
- Helix Angle: 15°
$188.23
Subtotal: $188.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Yg-1 Tool Co
- MFR #TE720
- Zoro #G4502599
- Country of OriginUnknown
- Category Carbide Thread Mills
Dimensions
Size | 44259 |
Diameter (fraction) | 0.49 |
Diameter (inch) | 0.49 |
Size & Pitch | 42433 |
Diameter (mm) | 12.446 |
Details
Type | Unified Internal Threads - ANSI B 1.1 |
Material | Carbide |
Cutting Direction | Right |
Number of Flutes | 4 |
Pitch | 16 |
Application | P, K, N |
Helix Angle | 15° |
OAL (inch) | 3.5 |
Thd. Lgth. (fraction) | 1.25 |
Weight | 0.304 |
Shank Dia. (fraction) | 0.5 |
Package (H) | 0.75 |
System of Measurement | Inch |
Thread Series | UN |
OAL (mm) | 88.9 |
Package (W) | 0.75 |
OAL (fraction) | 3.5 |
Package (L) | 4.5 |
Shank Dia. (mm) | 12.7 |
Reviews of Yg-1 Tool Co #TE720
Explore more
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE240
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE280
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE590
- YG-1 TOOL CO ThreadMillsSolidCarbide60°HelicalFluteTialnCoatedTaperPipe TG400
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE460
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedTaperPipe TF780
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE740
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE570
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated TD380
- PROTOTYP Solid Carbide Thread Milling Cutter, Cylindrical Shank, Coolant Style TC620-UNC3/4-A1D-WB10TJ
- WALTER PROTOTYP Walter Prototyp - Thread milling cutter H538800-UNF6
- Yg-1 Tool Co Threading & Turning Tools