Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified
- Zoro #: G4504559
- Mfr #: TE740
Hover or click to zoom Tap to zoom
Key Features
- Type: Unified Internal Threads - ANSI B 1.1
- Material: Carbide
- Cutting Direction: Right
- Number of Flutes: 4
- Size: 44385
- Application: P, K, N
- Pitch: 9
- Size & Pitch: 40002
$253.99
Subtotal: $253.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified TE400
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedTaperPipe TF480
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated TD780
- KODIAK CUTTING TOOLS 5/16 18 Carbide Threadmill UN Threads ALTIN Coated 5456330
- MELIN TOOL CO Carbide Un Thread Mill 0.620 X 1-1/4, Finish: AlTiN TM-7/8-12-H
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.0950", Number of Flutes: 3 70020
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.0930" (3/32) 71015
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.0850", Neck Dia.: 0.0530" 896416-C6
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 1/4-32 TM170-32H
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: AlTiN 993940-C3
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.3700", Shank Dia.: 3/8" 16941-C3
- Yg-1 Tool Co Threading & Turning Tools