Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedForUnified
- Zoro #: G4504498
- Mfr #: TE780
Hover or click to zoom Tap to zoom
Key Features
- Material: Carbide
- Type: Unified Internal Threads - ANSI B 1.2
- Cutting Direction: Right
- Number of Flutes: 4
- Size: 44204
- Pitch: 8
- Application: P, K, N
- Package (H): 1
$253.99
Subtotal: $253.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- YG-1 TOOL CO ThreadMillsSolidCarbide60°HelicalFluteTialnCoatedTaperPipe TG020
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated TD240
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoatedTaperPipe TF400
- CLEVELAND Thread Mill C95019
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 1.500 mm, Included Angle: 60 Degrees 882119
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3400", Shank Dia.: 3/8" 71065-C3
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1100", Number of Flutes: 3 987122-C8
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 6-32 TM098-32A
- INTERNAL TOOL A 3/8 X 10 Pitch Ext. Stub Acme Thread T 33-2015
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M3x0.5mm TM3-.5MM
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 TM235-18HA
- Yg-1 Tool Co Threading & Turning Tools