Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4"-10, Bottoming, 4 Flutes, Black Oxide

  • Zoro #: G0166446
  • Mfr #: 384027
$98.49
  • Tap Thread Size: 3/4"-10
  • Standards: ANSI
  • Tap Chamfer: Bottoming
See full product details
This item ships free.

Ymw Taps #384027 Specifications

  • Zoro #: G0166446
  • Mfr #: 384027
Tap Thread Size: 3/4"-10 Standards: ANSI
Tap Chamfer: Bottoming List Number: 3318 3328
Tap Thread Type: UNC Tap Material: High Speed Steel
Pitch Diameter Limit: H3 Tap Dimension Type: Inch
Tap Style: Spiral Flute Tap Size: 3/4"
Overall Length: 4 1/4 in Thread Length: 53/64 in
Tap Grouping: Tap Thread Direction: Right Hand
Tap Finish: Black Oxide Number of Flutes: 4
Number of Pieces: 1 Shank Dia.: 3/16 in
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Measurement System: Fractional Inch Thread Standard: UNC
Thread Size: 3/4"-10 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Thread Length 53/64 in, Thread Direction Right Hand, Number of Flutes 4

Reviews of Ymw Taps #384027