Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe and Conduit Thread Tap, 1/8"-27, Taper, 4 Flutes

  • Zoro #: G0166321
  • Mfr #: 389641
$37.86
  • Standards: ANSI
  • Tap Size: 1/8"
  • Number of Flutes: 4
See full product details
Orders over $75 ship free.

Ymw Taps #389641 Specifications

  • Zoro #: G0166321
  • Mfr #: 389641
Standards: ANSI Tap Size: 1/8"
Number of Flutes: 4 Tap Thread Type: NPT
Tap Grouping: Tap List Number: 3434
Tap Chamfer: Taper Number of Pieces: 1
Thread Length: 3/4 in Overall Length: 2 1/8 in
Pitch Diameter Limit: Not Rated Tap Dimension Type: Pipe
Tap Thread Size: 1/8 in-27 Tap Style: Pipe
Tap Finish: Bright (Uncoated) Shank Dia.: 5/16 in
Thread Direction: Right Hand Tap Material: High Speed Steel
Cutting Direction - Machining: Right Hand Item: Pipe and Conduit Thread Tap
Measurement System: Fractional Inch Thread Size: 1/8 in-27
Threads per Inch: 27 Coolant Fed: Non-Coolant Through
Thread Standard: NPT Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 in-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, Number of Flutes 4

Reviews of Ymw Taps #389641