Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Flute Tap, M6-1.00, Modified Bottoming, 3 Flutes, Black Oxide

  • Zoro #: G0166516
  • Mfr #: 374620
$24.17
  • Tap Size: M6
  • Tap Finish: Black Oxide
  • Tap Grouping: Tap
See full product details
Orders over $75 ship free.

Ymw Taps #374620 Specifications

  • Zoro #: G0166516
  • Mfr #: 374620
Tap Size: M6 Tap Finish: Black Oxide
Tap Grouping: Tap Tap Thread Size: M6-1.00
Number of Pieces: 1 Pitch Diameter Limit: Not Rated
Overall Length: 63.50 mm Tap Chamfer: Modified Bottoming
Tap Material: High Speed Steel Thread Length: 11.11 mm
Tap Style: Spiral Flute List Number: 3378
Tap Dimension Type: Metric Shank Dia.: 14.30 mm
Standards: ANSI Number of Flutes: 3
Thread Direction: Right Hand Cutting Direction - Machining: Right Hand
Item: Spiral Flute Tap Thread Size: M6x1.00
Measurement System: Metric Coolant Fed: Non-Coolant Through
Thread Standard: Metric Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Spiral Flute Tap, Thread Size M6x1.00, Metric, Overall Length 63.50 mm, High Speed Steel, Black Oxide, Thread Length 11.11 mm, Thread Direction Right Hand, Number of Flutes 3

Reviews of Ymw Taps #374620