Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M12-1.75, Modified Bottoming, 3 Flutes, Black Oxide

  • Zoro #: G0166489
  • Mfr #: 374627
$49.09 5% off
$46.27
  • Tap Chamfer: Modified Bottoming
  • Tap Finish: Black Oxide
  • Number of Flutes: 3
See full product details
Orders over $75 ship free.

Ymw Taps #374627 Specifications

  • Zoro #: G0166489
  • Mfr #: 374627
Tap Chamfer: Modified Bottoming Tap Finish: Black Oxide
Number of Flutes: 3 Pitch Diameter Limit: Not Rated
Thread Length: 15.08 mm Tap Grouping: Tap
Tap Thread Size: M12-1.75 Tap Dimension Type: Metric
Number of Pieces: 1 List Number: 3378
Tap Material: High Speed Steel Shank Dia.: 6.48 mm
Overall Length: 85.72 mm Tap Style: Spiral Flute
Tap Thread Type: Metric Coarse Standards: ANSI
Thread Direction: Right Hand Tap Size: M12
Cutting Direction - Machining: Right Hand Item: Spiral Flute Tap
Measurement System: Metric Thread Size: M12x1.75
Thread Standard: Metric Coarse Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.72 mm, High Speed Steel, Black Oxide, Thread Length 15.08 mm, Thread Direction Right Hand, Number of Flutes 3

Reviews of Ymw Taps #374627