York
Contactor, 110V, 5 Pole Coil, 145A
- Zoro #: G9143143
- Mfr #: 024-31603-000
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Contactor, 110V, 5 Pole Coil, 145A
- Fits Brand: York
- Product Type: Contactor, 110V, 5 Pole Coil, 145A
$393.83
Subtotal: $393.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
York #024-31603-000 Specifications
- Zoro #: G9143143
- Mfr #: 024-31603-000
- Item: Contactor, 110V, 5 Pole Coil, 145A
- Fits Brand: York
- Product Type: Contactor, 110V, 5 Pole Coil, 145A
- Country of Origin (subject to change): United States
Description
Contactor, 110V, 5 Pole Coil, 145A, Fits Brand York
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of York #024-31603-000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- YORK Contactor, 1 Pole, 30A, 24V S1-024-35804-000
- YORK Contactor, Aux Switch, 1 Open/1 Close S1-024-35799-000
- YORK Contactor, 40A, 3 Pole 024-34307-000
- YORK Contactor, 120V, 30A, 2PNO S1-024-25839-700
- YORK Contactor, 24V, Coil, 1 Pole 30A S1-024-27531-000
- YORK Contactor, 24V, Coil, 3 Pole, 50A S1-024-35800-000
- ABB 2P DRIVE CONTR.650A, 120/60, L/T 618692
- SQUARE D Tang Lug Assembly 4025101652
- ALLEN BRADLEY SIZE 0-1 115-120V-AC 15/20A-30A OPERATING COIL CONTACTOR PARTS AND ACCESSORY CB-236
- SIEMENS Replacement contact pieces for 3RT1456 c 3RT1956-6D
- HONEYWELL Dp1030A1001 Economy Contactor. DP1030A100
- York Contactor Parts