York
Contactor, 24V, Coil, 3 Pole, 75A
- Zoro #: G9142802
- Mfr #: S1-024-35802-000
Hover or click to zoom Tap to zoom
Key Features
- Item: Contactor, 24V, Coil, 3 Pole, 75A
- For Use With Mfr. Model Number: H1CE180A25E
- Fits Brand: York
- Product Type: Contactor, 24V, Coil, 3 Pole, 75A
$214.08
Subtotal: $214.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
York #S1-024-35802-000 Specifications
- Zoro #: G9142802
- Mfr #: S1-024-35802-000
- Item: Contactor, 24V, Coil, 3 Pole, 75A
- For Use With Mfr. Model Number: H1CE180A25E
- Fits Brand: York
- Product Type: Contactor, 24V, Coil, 3 Pole, 75A
- Country of Origin (subject to change): China
Description
Contactor, 24V, Coil, 3 Pole, 75A, For Use With Mfr. Model Number H1CE180A25E, Fits Brand York
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of York #S1-024-35802-000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- YORK Contactor, 50A 024-37040-000
- YORK Contactor, 110V, 5 Pole Coil, 145A 024-31603-000
- YORK Contactor, 24V, 20A, 2PNO S1-024-24101-700
- YORK Contactor, 1 Pole, 30A, 24V S1-024-35804-000
- YORK Contactor, 24V, Coil, 1 Pole 30A S1-024-27531-000
- YORK Contactor, 2 Pole, 20A, 24V S1-024-25965-000
- ALLEN BRADLEY Operating Coil 110V-Ac Size 2 Contactor Parts And Accessory 72A01
- AAON CONTACTOR AUX NONC P69580
- AAON CONT 3P40A115V600V SQD R88970
- TE CONNECTIVITY H32B-TG-M40 T1220320140-000
- GE Power Pole Assembly, 2 Pole, For CR463 CR460XP32
- York Contactor Parts