York
Motor, 3/4 HP, 115V, 1075 rpm, 3 Speed
Mfr # S1-024-24156-700
Zoro # G8677162
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number P1HDD16N09201B
Explore More Products
- YORK Motor, 1/6 HP, 208-230V, 850 rpm, 48 Frame S1-1468-216P/A
- YORK Motor, 115V, 340 rpm, Inducer Assembly S1-373-20830-001
- YORK Motor, 115V, 3400 rpm, Venter, Lim, Gasket S1-324-34558-000
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed S1-024-31949-000
- YORK Motor, 1/12 HP, 208-230V, 1100 rpm, 42 Frame S1-024-36242-000
- YORK Motor, 7.5 HP, 230/460V, 1750 rpm, 213T S1-024-39476-000
- YORK Motor, 208-230V, 14 in L S1-024-40877-000
- YORK Motor, 1/2 HP, 230V, 1050 rpm, 1SPD, 48 Frame S1-024-20797-700
- YORK Motor, 115V, 3000 rpm, Ventor Assy Gasket S1-326-31055-000
- CENTURY Motor, 1/20, 1/75, 1/120 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHZ955 9608
- MODINE Inducer Motor, 115V, 3000 rpm 5H0735980001
- York HVAC Motors