This item is Discontinued.

Yosemite Yosemite 120017325 3 Light Modern Orb Chandelier; Oil Rubbed Bronze 120017325

Yosemite 120017325 3 Light Modern Orb Chandelier; Oil Rubbed Bronze (Discontinued)

  • Mfr # 120017325
  • Zoro # G204164611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120017325
Zoro #
G204164611
UPC #
845805068325
Country of Origin
China

Description

Features
  • Three Light Chandelier
  • Yosemite Home Decor's lighting is innovative and fashion forward
  • Yosemite Home Decor is both accessible and sustainable
Specifications
  • Finish: Oil Rubbed Bronze
  • No. of Bulb: 3
  • Dimension: 28.88" H x 26.7" W x 26.7" L
  • Weight: 19.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.