Youngstown Glove Co
Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, L
- Zoro #: G4022173
- Mfr #: 08-3710-10 L
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Mechanics Gloves
- Color: Hi Visibility Green
- Application: Wet and Cold Conditions
- Lining: Micro Fleece
- Cuff: Hook and Loop
- Palm Material: Synthetic Leather Base Layer with Non-Slip Reinforceent
- Palm Construction: Synthetic Leather Base Layer with Non-Slip Reinforceent
- Back Material: Waterproof Membrane, 60g 3M Thinsulate
$49.36
Ships from United States
Subtotal: $49.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Youngstown Glove Co #08-3710-10 L Specifications
- Zoro #: G4022173
- Mfr #: 08-3710-10 L
- UPC #: 757894605186
- Size: L
- Item: Mechanics Gloves
- Color: Hi Visibility Green
- Application: Wet and Cold Conditions
- Lining: Micro Fleece
- Cuff: Hook and Loop
- Palm Material: Synthetic Leather Base Layer with Non-Slip Reinforceent
- Palm Construction: Synthetic Leather Base Layer with Non-Slip Reinforceent
- Back Material: Waterproof Membrane, 60g 3M Thinsulate
- Cut: 3D Pattern, Ergonomic
- Closure Type: Hook and Loop
- Thumb Style: Terry Cloth Brow Wipe
- Finger Material: Synthetic Leather Base Layer with Non-Slip Reinforceent
- Knuckle Padding Material: Foam Padding
- Thumb Material: Terry Cloth Wipe on Top, Double Synthetic Leather on Palm
- Finger Style: Full Finger
- Glove Size: L
- Palm Style: Leather
- Color Family: Lime
- Minimum Temperature: Not Rated
- Temp Rating: Above 32 Degrees F
- Country of Origin (subject to change): Viet Nam
Description
Mechanics Gloves, Palm Material Synthetic Leather Base Layer with Non-Slip Reinforceent, 1 Pair
Reviews of Youngstown Glove Co #08-3710-10 L
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, M 08-3710-10 M
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, S 08-3710-10 S
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL 08-3710-10 XL
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, M 11-3460-60-M
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, L 11-3460-60-L
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL 11-3460-60-XXL
- PROFLEX BY ERGODYNE Black Extreme Waterproof Winter Work Gloves, S, PR 819WP
- KINCO Leather Gloves, Insulated, Pigskin, M, Pr 19274 1927-M
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, S CCT2-02-S
- MECHANIX WEAR ColdWork M-Pact Heated Gloves Winter Work Gloves, Size L PR CWKMP8-75-010
- LIFT SAFETY OPTION Winter Glove Black Thinsulate Lining GOW-17KKM
- Youngstown Glove Co Gloves & Hand Protection